Zoro Homepage
This item is Discontinued.
Corcom 6EEB1 S0=F7405 6EEB1

6EEB1 S0=F7405 (Discontinued)

  • Mfr # 6EEB1
  • Zoro # G600984417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EEB1
Zoro #
G600984417
UPC #
-
Country of Origin
China

Details

Mount Angle
Right Angle
Current Rating (A)
6
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Mount Style
Flanged
Output Type
.250" FASTON
Filtered
Yes
Input Type
IEC
Output Orientation
Straight
Type of Connector
IEC 320/C-14
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.