Zoro Homepage
This item is Discontinued.
Corcom 6EH9=F7288  S0 6EH9

6EH9=F7288 S0 (Discontinued)

  • Mfr # 6EH9
  • Zoro # G200984589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EH9
Zoro #
G200984589
UPC #
-
Country of Origin
China

Details

Current Rating (A)
6
Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Output Type
.250" FASTON
Voltage (Max) (VAC)
250
Input Type
IEC
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.