Zoro Homepage
This item is Discontinued.
Corcom 6VM2S=F8099 6VM2S

6VM2S=F8099 (Discontinued)

  • Mfr # 6VM2S
  • Zoro # G900984841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VM2S
Zoro #
G900984841
UPC #
-
Country of Origin
Mexico

Details

Filter Type
Power Entry Module
Fuse Options
Dual, Single
Type of Connector
IEC 320/C-14
Input Voltage Select
Dual AC (Series/Parallel)
Current Rating (A)
6
Switch Type
DPST
Voltage Selection
2-Voltage
Voltage (Max) (VAC)
120, 240
Filtered
No
Mount Style
Flanged
Output Type
.110" FASTON
Operating Temperature Range (°C)
-10 ° - 40
Input Type
IEC
Mount Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.