Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom PE000SL6C=C7004 PE000SL6C

PE000SL6C=C7004 (Discontinued)

  • Mfr # PE000SL6C
  • Zoro # G500984838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE000SL6C
Zoro #
G500984838
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Input Voltage Select
Single AC
Voltage Selection
Single
Mount Style
Mounting Ears (Horizontal)
Shield Style
Complete Can
Operating Temperature Range (°C)
-10 to 40
Type of Connector
IEC 320/C-14
Filtered
Yes
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Switch Type
None
Fuse Options
Single
Voltage (Max) (VAC)
250
Output Type
.250" FASTON
Current Rating (A)
6
Filter Type
Power Entry Module
Mount Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.