Zoro Homepage
This item is Discontinued.
Corcom PE0SSS000=C1137 PE0SSS000

PE0SSS000=C1137 (Discontinued)

  • Mfr # PE0SSS000
  • Zoro # G300985189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE0SSS000
Zoro #
G300985189
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Voltage Selection
2-Voltage
Mount Style
Flanged
Operating Temperature Range (°C)
-10 to 40
Voltage (Max) (VAC)
250
Filtered
No
Shield Style
None
Output Type
.187" FASTON
Input Voltage Select
Dual AC (SMPS)
Mount Angle
Vertical
Filter Type
Power Entry Module
Switch Type
DPST
Type of Connector
IEC 320/C-14
Input Type
IEC
Fuse Options
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.