Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom Power Supply Module, 100/120/230/240V AC, 5A, Flange 5EFM4

Power Supply Module, 100/120/230/240V AC, 5A, Flange (Discontinued)

  • Mfr # 5EFM4
  • Zoro # G905995330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EFM4
Zoro #
G905995330
UPC #
-
Country of Origin
Mexico

Details

Item
Power Supply Module
Mounting
Flange
Features
Voltage Selectable
Output Amps
5A
Operating Temp. Range
-10 to 40°C
Output Voltage
100/120/230/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.