Zoro Homepage
This item is Discontinued.
Corcom PS0SXDH3A=C1170 PS0SXDH3A

PS0SXDH3A=C1170 (Discontinued)

  • Mfr # PS0SXDH3A
  • Zoro # G200984688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0SXDH3A
Zoro #
G200984688
UPC #
-
Country of Origin
Mexico

Details

Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filter Type
Power Entry Module
Mount Angle
Vertical
Input Voltage Select
Dual AC (Series/Parallel)
Voltage Selection
2-Voltage
Input Type
IEC
Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
3
Shield Style
Filter Shield
Fuse Options
Dual
Output Type
.187" FASTON
Switch Type
DPST
Filtered
Yes
Mount Style
Snap-In
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.