Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom PSJS0DH30=C1193 PSJS0DH30

PSJS0DH30=C1193 (Discontinued)

  • Mfr # PSJS0DH30
  • Zoro # G300984755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSJS0DH30
Zoro #
G300984755
UPC #
-
Country of Origin
Mexico

Details

Extender Options
J Series
Shield Style
None
Switch Type
DPST
Voltage (Max) (VAC)
250
Filtered
Yes
Input Type
IEC
Current Rating (A)
3
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Type of Connector
IEC 320/C-14
Output Type
.187" FASTON
Mount Style
Snap-In
Fuse Options
Dual
Filter Type
Power Entry Module
Voltage Selection
Single
Input Voltage Select
Single AC
Mount Angle
Vertical
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Operating Temperature Range (°C)
-10 to 40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.