Zoro Homepage

Cable Protector, 9 in L, 6 3/4 in W, 3 Channel, Polyethylene, Black

  • Mfr # TS-CVT-BLK

  • Zoro # G716438002


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Number of Channels
3
Connection Style
Y-Shaped; T-Shaped
Material
Polyethylene
Length
9 in
Includes
Lockout Eyelets; Cord Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-CVT-BLK
Zoro #
G716438002
UPC #
850000281455
Country of Origin
United States

Dimensions

Length
9 in
Max. Cable Dia.
4 in
Channel Width
5 in
Width
6 3/4 in
Cable Protector Height
2 in
Cable Protector Channel Height
1 1/2 in

Details

Number of Channels
3
Connection Style
Y-Shaped; T-Shaped
Material
Polyethylene
Includes
Lockout Eyelets; Cord Relief
Color
Black
Item
Cable Protector

Description

Cable Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.