Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2410XP
Zoro #
G8497562
UPC #
-
Country of Origin
Unknown
Dimensions
LCD Size
2.7"
Details
Item
Camera
Type
Digital
Megapixels
16
Optical Zoom
5X
Focus Range
0.4" to infinity
Includes
Battery, Docking Station, Adapter, USB Lead, Hardcase, Software, Manuals
Ambient Temp.
-4 Degrees to 112 Degrees F
Resolution
4608 x 3456
Flash Range
Up to 30 ft.
Features
ATEX and IECEx Certified Digital Camera, Strobe Flash, LCD Display, Tripod Mount, Optical Zoom, Macro Feature, Movie Capture
Digital Zoom
4X
Standards
ATEX and IECEx Certified for Zone 1
Media Type
16MB Onboard Memory
Film
No
Description
Camera, Digital, 16 Megapixels, 5X Optical Zoom, 4X Digital Zoom, LCD Size 2.7 in, Focus Range 0.4 in to Infinity, Flash Range Up to 30 ft, Film No, Ambient Temp. -4 Degrees to 112 Degrees F, Resolution 4608 x 3456, Media Type 16MB Onboard Memory, Includes Battery, Docking Station, Adapter, USB Lead, Hardcase, Software, Manuals, Standards ATEX and IECEx Certified for Zone 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.