Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, No Laser Sighting Fixed 0.95, 14 Degrees to 248 Degrees F

  • Mfr # MN4000

  • Zoro # G7178459


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F) - Infrared
14 Degrees to 248 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-2.0 Degrees
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Laser Sighting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN4000
Zoro #
G7178459
UPC #
-
Country of Origin
United Kingdom

Dimensions

Display Size
2.4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
12 mo

Details

Item
Infrared Camera
Temp. Range (F) - Infrared
14 Degrees to 248 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-2.0 Degrees
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Laser Sighting
No
Data Logging - Instrument
Yes
Display - IR Camera
2.4 in Backlit Color LCD
Articulating Lens
No
Display Resolution
80 x 60
NIST Certified
No
Field of View - IR Camera
50.0 Degrees Horizontal x 39.0 Degrees Vertical
Detector Resolution - Infrared
80 x 60 px
Focus Range
0.4m to Infinity
Includes
Drilling Template, Sample PLC Code
Drop Tested
Not Tested
Focus Method
Fixed
Temp. Accuracy
+/-2%
Temp. Accuracy (F)
+/-2 Degrees or +/-2%
Temp. Range (C)
-10 Degrees to 120 Degrees
File Formats
BMP, JPEG
Ambient Temp. Range
0 Degrees to 40 Degrees C
Ambient Temp. Range (C)
0 Degrees to 40 Degrees
Ambient Temp. Range (F)
32 Degrees to 104 Degrees F
Visual Light Resolution
3.0 MP
Special Features
Panel Mounted
Spectral Response - Infrared
8.0 to 14.0um
Data Logging
Yes
Thermal Sensitivity - IR Camera
50
Wireless
No
Image Frequency
1 Hz
Display
2.4" Color
Multiple Lens Option
No
IR Detector Resolution
80 x 60 Pixels
Calibration Certificate
No
Spectral Response
8.0 to 14.0um
Item - Fixed Location Infrared Camera
Fixed Location Infrared Camera
Focus Range - Infrared
0.40m to Infinity
Thermal Resolution
4,800 px
Display Resolution - IR Camera
640 x 480 px
Picture In Picture
Yes
Temp. Range (C) - Infrared
-10 Degrees to 120 Degrees
Thermal and Visible Light Blending
Yes
Removable Memory Card
No
Image Notation
No Notation
Display Type
Backlit LCD
Frame Rate - IR Camera
1 Hz
Temp. Range (F)
14 Degrees to 248 Degrees
Thermal And Visible Light Blending
Yes
Safety Rating
CE
Temp. Accuracy (C)
+/-2.0 Degrees or +/-2%
Alarm
yes
Thermal Sensitivity
50 mK
Field of View
63¿
Focus Distance - Infrared
Minimum of 0.40m
Frame Rate
1 Hz
Minimum Operating Temperature Degrees F
32 Degrees F
Maximum Temperature Measured Degrees C
220 Degrees C
Minimum Focus Distance
0.4 m
Data Transfer Type
Wired
Accuracy Degrees F
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Operating Temperature Degrees F
104 Degrees F
Lens Angles Included
63¿
Minimum Temperature Measured Degrees F
14 Degrees F
Interface
USB
Emissivity Adjustability
Fixed
Maximum Temperature Measured Degrees F
248 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Emissivity Setting
1.00
Minimum Temperature Measured Degrees C
-10 Degrees C
Infrared Resolution
80 x 60
Alert Type
Sound
Minimum Emissivity Setting
1.00
Digital Display Screen Type
LCD

Description

Infrared Camera, Frame Rate 1 Hz, Visual Light Resolution 3.0 MP, Alert Type Sound, Data Transfer Type Wired, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 1.00, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.4 m, Minimum Operating Temperature Degrees F 32 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F, Maximum Temperature Measured Degrees F 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.