Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Indoor, 3 Outlets, Tan/White, 10 ft

  • Mfr # 37914

  • Zoro # G2484567


product price: $17.19
/ea

Key Features

Location
Indoor
Number of Outlets
3
Jacket Color
Tan/White
Power Indicator
No
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37914
Zoro #
G2484567
UPC #
30878379144
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Tan/White
Power Indicator
No

Description

Extend your style into the future with the Cordinate 3-Outlet Extension Cord. While most cords interrupt or distract from your home’s décor, this unique designer cable only contributes to the overall charm of your space. The 10ft. woven gray and white chevron fabric cord cover accents your home or work setup. The extra layer of fabric not only increases the cable’s durability, but also keeps the cord from being bent and tangled. The thoughtful construction of the extension cord includes a space-saving flat plug, making it convenient to connect your devices where space is limited. For added safety, the tamper resistant outlets help ensure any small items besides the plug will be locked out. Additionally, the extension cord includes built-in surge protection to ensure that your connected equipment stays safe from harmful voltage spikes. For a premium design that offers equal parts fashion and function, choose the Cordinate 3-Outlet Extension Cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.