Zoro Homepage

2-in-1 Bomber Jacket, 300 Denier Polyester, Orange, 4XL

  • Mfr # J200-4XL

  • Zoro # G611468500


product price: $68.55
/ea

Key Features

Material
300 Denier Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J200-4XL
Zoro #
G611468500
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
2-in-1 Bomber Jacket
Material
300 Denier Polyester
Color
Orange

Description

Cordova Safety Products brand Reptyle Bomber Jackets are waterproof and wind-resistant. They feature double stitched and taped seams for durability and 300 denier polyester shells. This bomber jacket is Type R, Class 3, ANSI/ISEA 107-2015 rated. It features a zip-out fleece lining and concealed, detachable hood. See full features below

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.