
Aramid/Cotton Plaited Gloves, A2 Cut, 7-Gauge - XL, 12PK
Mfr # 3060XL
Zoro # G511584157
product price:Â $48.79
/pk 12, $4.07/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3060XL
Zoro #
G511584157
UPC #
-
Country of Origin
China
Description
The Aramid/Cotton Plaited Gloves are a reliable and durable hand protection solution designed for various industrial applications. These gloves are constructed using a blend of high-quality aramid and cotton fibers, ensuring exceptional strength and comfort. The plaited design enhances the glovesft flexibility and dexterity, allowing for precise handling of objects and tools. With an A2 cut level, these gloves offer excellent resistance against cuts and abrasions, providing a reliable barrier against potential hazards in the workplace. The 7-gauge thickness adds an extra layer of protection without compromising on breathability, ensuring optimal comfort during extended wear. This particular product is available in an extra-large size, catering to individuals with larger hands. The package includes 12 pairs of gloves, making it a cost-effective choice for businesses and industries requiring multiple pairs for their workforce. Whether you work in construction, manufacturing, or any other industry that demands reliable hand protection, these Aramid/Cotton Plaited Gloves are an ideal choice. Invest in these gloves to ensure the safety and comfort of your hands while performing various tasks in the workplace. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.