Aramid/Cotton Plaited Gloves, PVC Dots, A3 Cut, 7-Gauge - Medium, 12PK

  • Mfr # 3065M

  • Zoro # G811583911


product price:  $59.15
/pk 12, $4.93/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065M
Zoro #
G811583911
UPC #
-
Country of Origin
China

Description

The Aramid/Cotton Plaited Gloves with PVC Dots offer exceptional protection and comfort for various industrial applications. These gloves are designed with a combination of aramid and cotton fibers, providing a high level of cut resistance A3 cut rating while maintaining breathability and flexibility. With a 7-gauge construction, these gloves are durable and long-lasting, ensuring reliable performance in demanding work environments. The plaited design enhances the glovesft strength and resistance to abrasions, extending their lifespan and reducing the need for frequent replacements. Featuring PVC dots on the palm and fingers, these gloves offer an enhanced grip, allowing for better control and handling of objects. This feature is particularly beneficial in tasks that require precision and dexterity. The medium size ensures a snug and comfortable fit, providing excellent hand protection without compromising mobility. The gloves come in a pack of 12 pairs, making them suitable for both individual use and team-based operations. Whether you work in construction, manufacturing, automotive, or any other industry that involves potential hand hazards, these Aramid/Cotton Plaited Gloves with PVC Dots are a reliable choice to keep your hands safe and secure. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.