Aramid/Cotton Plaited Gloves, PVC Dots, A3 Cut, 7-Gauge - XL, 12PK

  • Mfr # 3065XL

  • Zoro # G511584003


product price:  $59.15
/pk 12, $4.93/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3065XL
Zoro #
G511584003
UPC #
-
Country of Origin
China

Description

The Aramid/Cotton Plaited Gloves with PVC Dots offer exceptional protection and comfort for various industrial applications. These gloves are designed with a combination of aramid and cotton fibers, providing a high level of cut resistance A3 cut rating while maintaining breathability and flexibility. The gloves feature a 7-gauge construction, ensuring durability and longevity even in demanding work environments. The plaited design enhances the glovesft strength and resistance to abrasions, extending their lifespan and reducing the need for frequent replacements. To enhance grip and control, the gloves are equipped with PVC dots on the palm and fingers. These dots provide excellent traction, allowing for secure handling of tools and materials. This particular product is available in an extra-large size, ensuring a comfortable fit for individuals with larger hands. Each pack includes 12 pairs of gloves, making it a cost-effective choice for businesses and industries that require multiple pairs for their workforce. Whether youftre working in construction, manufacturing, or any other industry that involves potential cut hazards, these Aramid/Cotton Plaited Gloves with PVC Dots are a reliable choice to keep your hands protected without compromising on comfort or dexterity. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.