Aramid/Cotton Plaited Gloves, PVC Dots, A3 Cut - XL, 12PK

  • Mfr # 3066XL

  • Zoro # G311584678


product price:  $47.39
/pk 12, $3.95/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3066XL
Zoro #
G311584678
UPC #
-
Country of Origin
China

Description

The Aramid/Cotton Plaited Gloves with PVC Dots offer exceptional protection and comfort for various industrial applications. These gloves are designed with a combination of aramid and cotton fibers, providing a high level of cut resistance A3 rating while maintaining breathability and flexibility. With an extra-large size, these gloves ensure a comfortable fit for individuals with larger hands. The pack includes 12 pairs, making it suitable for long-term use or sharing among a team. The gloves feature PVC dots on the palm and fingers, enhancing grip and dexterity, especially in dry or slightly oily conditions. This dotted pattern provides excellent control and prevents slippage, allowing for precise handling of tools and materials. Ideal for tasks that involve sharp objects, such as handling glass, metal, or sharp-edged materials, these gloves offer reliable protection against cuts and abrasions. The aramid/cotton blend construction also provides resistance to heat and flame, making them suitable for tasks involving moderate heat exposure. Whether you work in construction, manufacturing, automotive, or any other industry that requires hand protection, these Aramid/Cotton Plaited Gloves with PVC Dots in XL size are a reliable choice. Invest in these gloves to ensure the safety and comfort of your hands while performing demanding tasks. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.