Aramid/Cotton Plaited Gloves, PVC Dots, A3 Cut - XS, 12PK

  • Mfr # 3066XS

  • Zoro # G211583993


product price:  $43.29
/pk 12, $3.61/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3066XS
Zoro #
G211583993
UPC #
-
Country of Origin
China

Description

The Aramid/Cotton Plaited Gloves with PVC Dots and A3 Cut are a reliable and durable hand protection solution. This pack includes 12 pairs of gloves in an extra small size, ensuring a snug fit for smaller hands. These gloves are constructed with a blend of aramid and cotton fibers, offering exceptional strength and comfort. The plaited design enhances the glovesft flexibility, allowing for easy hand movements and reducing fatigue during extended use. The gloves feature PVC dots strategically placed on the palm and fingers, providing an enhanced grip for handling objects with precision and control. This feature is particularly useful in tasks that require a firm hold or when working in slippery conditions. With an A3 cut level, these gloves offer excellent resistance against cuts and abrasions, making them suitable for various industrial applications. They provide reliable protection for hands against potential hazards, ensuring safety in the workplace. Whether you are working in manufacturing, construction, or any other industry that requires hand protection, these Aramid/Cotton Plaited Gloves with PVC Dots are a dependable choice. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.