
Chemical Resistant Gloves, Polyester/Stainless Steel, 12 in L, L, 12 PK
Mfr # 5112SJ
Zoro # G1621199
product price:Â $30.25
/pk 12, $2.52/eaKey Features
Size
L
Glove Size
L
Chemical Resistant Glove Material
PVC
Glove Materials
Polyester/Stainless Steel
Glove Length
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5112SJ
Zoro #
G1621199
UPC #
-
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Glove Length
12 in
Length
12"
Details
Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
PVC
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Abrasion Level
Not Rated
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.