Zoro Homepage

Coated Gloves, XL 12 PK

  • Mfr # 6905XL

  • Zoro # G411585391


product price: $52.15
/pk 12, $4.35/ea

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6905XL
Zoro #
G411585391
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Coated Gloves

Description

Nitrile is an oil-resistant, synthetic rubber that is abrasion-, snag-, and puncture-resistant. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. Foam nitrile coatings are porous, which channels oil away from the glove surface for a secure grip in light oil applications. This Cordova Safety Products-brand Conquest glove features a 15-gauge, gray, nylon/spandex shell and black, micro-foam nitrile/polyurethane PU palm coating. View all Conquest gloves. View all nitrile-coated machine-knit gloves. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.