
Coated Gloves, XL 12 PK
Mfr # 6925XL
Zoro # G411584325
product price: $64.55
/pk 12, $5.38/eaKey Features
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6925XL
Zoro #
G411584325
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
Description
Nitrile is an oil-resistant, synthetic rubber that is abrasion-, snag-, and puncture-resistant. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. Foam nitrile coatings are porous, which channels oil away from the glove surface for a secure grip in light oil applications. This Cordova Safety Products-brand Conquest Plus glove features a 15-gauge, gray, nylon/spandex shell and black, foam nitrile/polyurethane PU full-palm coating with nitrile. View all Conquest gloves. View all nitrile-coated machine-knit gloves. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.