Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COR-BRITE Class 3 Vests, Orange Polyester Mesh Fabric, 2XL

  • Mfr # V30002XL

  • Zoro # G211468689


product price: $13.55
/ea

Key Features

Size
2XL
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V30002XL
Zoro #
G211468689
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3

Description

This COR-BRITE Type R, Class 3 safety vest is constructed of orange, polyester mesh fabric. It features two-inch reflective tape, zipper closure, and several pockets. Class 3-rated vests offer greater visibility to workers in complex backgrounds and through a full-range of body movements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.