Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear

  • Mfr # 4064L

  • Zoro # G202679506


product price: $12.25
/pk 100, $0.12/ea

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4064L
Zoro #
G202679506
UPC #
796326406410
Country of Origin
China

Dimensions

Size
L
Length
10 in

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

Latex- and powder-free vinyl gloves comply with federal regulations for food contact. Intended for single use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.