Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Safety Vest, Hi-Vis Orange Mesh, M

  • Mfr # V210PM

  • Zoro # G411468403


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V210PM
Zoro #
G411468403
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Safety Vest
Color
Hi-Vis Orange
ANSI Type
Type R
ANSI Class
2

Description

This Type R, Class 2 safety vest is constructed of orange polyester mesh. It features two-inch reflective tape and offers a hook & loop closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.