Shop CORDOVA
See all product information
Create Account
Glove, PK12
- Mfr # 4226BXL
- Zoro # G525057708
product price:Â
$
18.19
/pk of 12, $1.52/ea
Key Features
Glove Length
12 in
Wire Color
Blue
Insulated
Not Insulated
Glove Materials
Natural Rubber Latex
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4226BXL
- Zoro #
- G525057708
- UPC #
- 796326422649
- Country of Origin
- Sri Lanka
Dimensions
- Glove Length
- 12 in
- Size
- XL
- Glove Thickness
- 15 mil
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Glove
- Wire Color
- Blue
- Insulated
- Not Insulated
- Glove Materials
- Natural Rubber Latex
- Standards
- 21 CFR, Food Contact
- Glove Construction
- Unsupported
- Glove Coating Finish
- Embossed
- Glove Texture
- Embossed
- Latex-Free
- Contains Latex
- Supported / Unsupported
- Unsupported
- Color
- Blue
Description
Glove, 15 mil, 12 in, Color Blue, Unsupported, Standards 21 CFR, Food Contact, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.