
Hi-Vis Bomber Jacket, 300 Denier Polyester, Class 3 Type R, 3XL
Mfr # J220-3XL
Zoro # G411468564
product price: $41.25
/eaKey Features
Material
300 Denier Polyester
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J220-3XL
Zoro #
G411468564
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Hi-Vis Bomber Jacket
Material
300 Denier Polyester
ANSI Class
3
ANSI Type
Type R
Description
Cordova Safety Products brand Reptyle Bomber Jackets are waterproof and wind-resistant. They feature double stitched and taped seams for durability and 300 denier polyester shells. This bomber jacket is Type R, Class 3, ANSI/ISEA 107-2015 rated. It features an attached, black, quilted polyester liner for warmth and concealed, attached hood. See full features below
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.