Hi-Vis Impact Gloves, Colossus IV, Corded - Large, PR
Mfr # 7748L
Zoro # G711584063
product price: $13.15
/prKey Features
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7748L
Zoro #
G711584063
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Description
The Cordova 7748L Hi-Vis Impact Gloves in size Large are designed to provide exceptional protection and visibility in hazardous work environments. These gloves are part of the Colossus IV series, offering superior durability and functionality. With a corded design, they ensure a secure fit that stays in place during heavy-duty tasks. The high-visibility color enhances safety, making the wearer easily seen even in low-light conditions. These gloves are specifically engineered to withstand impacts and provide reliable hand protection, making them an ideal choice for industrial workers and construction professionals