Hi-Vis Long Sleeve Shirt, 3, R, Polyester/Spandex, Lime, 3XL

  • Mfr # V5613XL

  • Zoro # G311468756


product price:  $40.25
/ea

Key Features

Material
Polyester/Spandex
Color
Lime
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5613XL
Zoro #
G311468756
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Long Sleeve Shirt
Material
Polyester/Spandex
Color
Lime
ANSI Type
R
ANSI Class
3

Description

Cordova Safety Products brand, hi-vis COR-BRITE t-shirts make sure you are safe and seen. This t-shirt features long sleeves and a hi-vis lime, comfort-stretch fabric comprised of ultralight polyester/spandex. It includes perforated panels in high-perspiration areas, 2-inch segmented heat transfer tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.