Hi-Vis V-Neck Long Sleeve Shirt, 3, R, Polyester/Spandex, Lime/Gray, 2XL

  • Mfr # V5712XL

  • Zoro # G511468440


product price:  $42.55
/ea

Key Features

Material
Polyester/Spandex
Color
Lime/Gray
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5712XL
Zoro #
G511468440
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis V-Neck Long Sleeve Shirt
Material
Polyester/Spandex
Color
Lime/Gray
ANSI Type
R
ANSI Class
3

Description

Cordova Safety Products brand, hi-vis COR-BRITE t-shirts make sure you are safe and seen. This v-neck t-shirt features long sleeves and a hi-vis lime, comfort-stretch fabric comprised of ultralight polyester/spandex. It includes gray side panels and 2-inch segmented heat transfer tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.