Shop CORDOVA
See all product information
Create Account
Hi-Vis V-Neck Long Sleeve Shirt, 3, R, Polyester/Spandex, Lime/Gray, 3XL
- Mfr # V5713XL
- Zoro # G511468525
product price:Â
$
42.55
/ea
Key Features
Material
Polyester/Spandex
Color
Lime/Gray
ANSI Type
R
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V5713XL
- Zoro #
- G511468525
- UPC #
- -
- Country of Origin
- China
- Item
- Hi-Vis V-Neck Long Sleeve Shirt
- Material
- Polyester/Spandex
- Color
- Lime/Gray
- ANSI Type
- R
- ANSI Class
- 3
Dimensions
- Size
- 3XL
Description
Cordova Safety Products brand, hi-vis COR-BRITE t-shirts make sure you are safe and seen. This v-neck t-shirt features long sleeves and a hi-vis lime, comfort-stretch fabric comprised of ultralight polyester/spandex. It includes gray side panels and 2-inch segmented heat transfer tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.