
Knit Gloves, XL, 12 PK
Mfr # 3855XL/P
Zoro # G4238505
product price: $9.35
/pk 12, $0.78/eaSold in multiples of 2 for $18.70
Key Features
Glove Size
XL
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3855XL/P
Zoro #
G4238505
UPC #
796326385579
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.