Shop CORDOVA
See all product information
Create Account
Leather Drivers Gloves, Grain Cowhide, Shirred Elastic Back, Keystone Thumb, 3XL 12 PK
- Mfr # 8210XXXL
- Zoro # G3882652
product price:Â
$
53.85
/pk of 12, $4.49/ea
Key Features
Material
Grain Cowhide
Thumb Style
Keystone
Cuff Style
Shirred Elastic Back
Minimum Temperature
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210XXXL
- Zoro #
- G3882652
- UPC #
- -
- Country of Origin
- India
- Item
- Leather Drivers Gloves
- Material
- Grain Cowhide
- Thumb Style
- Keystone
- Cuff Style
- Shirred Elastic Back
- Minimum Temperature
- Not Rated
Dimensions
- Glove Size
- 3XL
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.