Leather Drivers Gloves, Split Grain Cowhide, Shirred Elastic Back, Wing Thumb, XL 12 PK
Mfr # 8261XL
Zoro # G1987353
product price: $57.89
/pk 12, $4.82/eaKey Features
Material
Split Grain Cowhide
Thumb Style
Wing
Palm Material
Double Palm
Cuff Style
Shirred Elastic Back
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8261XL
Zoro #
G1987353
UPC #
-
Country of Origin
India
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Material
Split Grain Cowhide
Thumb Style
Wing
Palm Material
Double Palm
Cuff Style
Shirred Elastic Back
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.