
Machine-Knit Coated Gloves, 5XL 12 PK
Mfr # 3995XL
Zoro # G511584553
product price: $26.15
/pk 12, $2.18/eaKey Features
Glove Size
5XL
Glove Materials
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3995XL
Zoro #
G511584553
UPC #
-
Country of Origin
China
Dimensions
Glove Size
5XL
Details
Item
Machine-Knit Coated Gloves
Glove Materials
Latex
Description
Natural rubber latex gloves offer exceptional gripping power and outstanding protection against punctures and abrasion. The seamless, machine-knit shells and the high elasticity of the latex coating, make these gloves form-fitting, flexible, and comfortable. The Cordova Safety Products-brand Charger glove is constructed of a 10-gauge, hi-vis green polyester/cotton blend, machine knit shell and provides a black, foam, latex, palm coating. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.