
Machine-Knit Coated Gloves, 7XL 12 PK
Mfr # 3897XL
Zoro # G311583756
product price: $23.49
/pk 12, $1.96/eaKey Features
Glove Size
7XL
Glove Materials
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3897XL
Zoro #
G311583756
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7XL
Details
Item
Machine-Knit Coated Gloves
Glove Materials
Latex
Description
Natural rubber latex gloves offer exceptional gripping power and outstanding protection against punctures and abrasion. The seamless, machine-knit shells and the high elasticity of the latex coating, make these gloves form-fitting, flexible, and comfortable. The Cordova Safety Products brand Therma-Cor glove provides a 10-gauge, thermal, gray terry shell with a brushed acrylic interior. It offers gray, crinkle finish, latex palm coating. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.