Zoro Homepage

Machine-Knit Coated Gloves, M 12 PK

  • Mfr # 6893M

  • Zoro # G311584531


product price: $34.75
/pk 12, $2.90/ea

Key Features

Glove Size
M
Glove Materials
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6893M
Zoro #
G311584531
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Machine-Knit Coated Gloves
Glove Materials
Nitrile

Description

Nitrile is an oil-resistant, synthetic rubber that is abrasion-, snag-, and puncture-resistant. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. Foam nitrile coatings are porous, which channels oil away from the glove surface for a secure grip in light oil applications. This Cordova Safety Products brand Cor-Touch Foam glove features a 13-gauge, gray, nylon shell and black, foam nitrile/polyurethane PU palm coating with sandy finish. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.