
Machine Knit Coated Gloves, S 12 PK
Mfr # 6650S
Zoro # G411584905
product price: $30.59
/pk 12, $2.55/eaKey Features
Glove Size
S
Glove Materials
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6650S
Zoro #
G411584905
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Machine Knit Coated Gloves
Glove Materials
Nitrile
Description
Nitrile is an oil-resistant, synthetic rubber that is abrasion-, snag-, and puncture-resistant. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. Foam nitrile coatings are porous, which channels oil away from the glove surface for a secure grip in light oil applications. This Cordova Safety Products-brand Tactyle glove features a 13-gauge, white, nylon shell and gray, foam nitrile palm coating. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.