Zoro Homepage

Modacrylic Safety Vest, COR-BRITE, Type R, Class 3, FR, 2XL

  • Mfr # VMFR3012XL

  • Zoro # G511468822


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Modacrylic
ANSI Type
Type R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMFR3012XL
Zoro #
G511468822
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Safety Vest
Material
Modacrylic
ANSI Type
Type R
ANSI Class
3

Description

This Type R, Class 3, Cordova Safety Products-brand COR-BRITE Modacrylic vest is Flame Resistant/Arc-Flash Rated. It is constructed of hi-vis lime, 5.8-ounce, Glenguard Modacrylic/Aramid mesh fabric. It features FR hook & loop closure, heat-applied reflective tape, D-ring access, and pockets. Modacrylic fabrics are inherently flame resistant. Safety vests made with modacrylic fabric offer high visibility and protection against arc flash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.