Zoro Homepage

Polyester/Nitrile, Gray, XS 12 PK

  • Mfr # 6993XS

  • Zoro # G602679427


product price: $44.99
/pk 12, $3.75/ea

Key Features

Color
Gray
Glove Coating Material
Polyester/Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6993XS
Zoro #
G602679427
UPC #
796326001080
Country of Origin
China

Dimensions

Glove Size
XS

Details

Color
Gray
Glove Coating Material
Polyester/Nitrile

Description

Nitrile is an oil-resistant, synthetic rubber that is abrasion-, snag-, and puncture-resistant. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. Flat nitrile coatings are smooth, shiny and liquid-resistant. This CORDOVA SAFETY PRODUCTS-brand COR-TOUCH SAND-GRIP glove features a 13-gauge, gray, polyester shell and black, sandy nitrile palm coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.