Zoro Homepage

Safety Cone, PVC, 28" Height, 14.2" Length

  • Mfr # CTC28R

  • Zoro # G514563579


product price: $19.35
/ea

Key Features

Material
PVC
Height
28"
Length
14.2"
Width
14.2"
Includes Reflective Striping
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC28R
Zoro #
G514563579
UPC #
796326038703
Country of Origin
China

Dimensions

Height
28"
Length
14.2"
Width
14.2"

Details

Item
Safety Cone
Material
PVC
Includes Reflective Striping
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.