
Safety Vest, COR-BRITE, Type R, Class 2, FR, Lime, XL
Mfr # V231PFRXL
Zoro # G211468719
product price: $11.59
/eaKey Features
ANSI Type
Type R
ANSI Class
2
Flame-Resistant Properties
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V231PFRXL
Zoro #
G211468719
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Hi-Vis FR Safety Vest
Color
Lime
ANSI Type
Type R
ANSI Class
2
Flame-Resistant Properties
Yes
Description
This Type R, Class 2 self-extinguishing safety vest is constructed of hi-vis lime, polyester mesh fabric. It features two-inch reflective tape, hook & loop closure, and several pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.