Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, COR-BRITE, Type R, Class 2, FR, Orange, XL

  • Mfr # V230PFRXL

  • Zoro # G011468278


product price: $11.59
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
Flame-Resistant Properties
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V230PFRXL
Zoro #
G011468278
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis FR Safety Vest
Color
Orange
ANSI Type
Type R
ANSI Class
2
Flame-Resistant Properties
Yes

Description

This Type R, Class 2 self-extinguishing safety vest is constructed of orange polyester mesh fabric. It features two-inch reflective tape, hook & loop closure, and several pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.