Zoro Homepage

Safety Vest, COR-BRITE, Type R, Class 3, Lime, L

  • Mfr # V3201L

  • Zoro # G211468399


product price: $16.99
/ea

Key Features

Size
L
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3201L
Zoro #
G211468399
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3

Description

This Type R, Class 3, COR-BRITE safety vest is constructed of lime, polyester mesh fabric. It features 2-inch reflective tape on 4.5-inch contrasting background tape. It also provides a zipper closure, several pockets, and a clear badge holder. Class 3-rated vests offer greater visibility to workers in complex backgrounds and through a full-range of body movements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.