Zoro Homepage

Safety Vest, Type O, Non-Rated, Orange, XL

  • Mfr # VSB151XL

  • Zoro # G211468795


product price: $25.15
/ea

Key Features

Material
Polyester Mesh
ANSI Type
Type O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSB151XL
Zoro #
G211468795
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Non-Rated Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Type
Type O

Description

This general purpose, non-rated safety vest is constructed of lime polyester mesh and offers a hook & loop closure. They are ideal for event management, parking lot attendants and crossing guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.