
Safety Vest, Type R, Class 2, Mesh, Lime, 2-Tone Contrasting Reflective Tape, S
Mfr # VW273PS
Zoro # G111468727
product price: $16.49
/eaKey Features
Size
S
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW273PS
Zoro #
G111468727
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Description
This Type R, Class 2 safety vest is constructed of lime polyester mesh. It features two-inch reflective tape and offers a hook & loop closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.