Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Type R, Class 2, Mesh, Lime, 2-Tone Contrasting Reflective Tape, XL

  • Mfr # VW273PXL

  • Zoro # G111468741


product price: $18.15
/ea

Key Features

Size
XL
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW273PXL
Zoro #
G111468741
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R

Description

This Type R, Class 2 safety vest is constructed of lime polyester mesh. It features two-inch reflective tape and offers a hook & loop closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.