Zoro Homepage

Safety Vest, Type R, Class 2, Mesh, Lime, 4XL

  • Mfr # VZB241P4XL

  • Zoro # G311468831


product price: $11.49
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB241P4XL
Zoro #
G311468831
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
ANSI Type
Type R
ANSI Class
2

Description

The CORDOVA VZB241P4XL Safety Vest is a high-visibility vest designed for enhanced safety in various work environments. It is Type R and Class 2 compliant, ensuring it meets the necessary safety standards for workersft protection. Made from durable and breathable mesh fabric, this lime-colored vest provides great visibility in low light conditions. With its 4XL size, it is suitable for larger individuals, allowing for a comfortable and secure fit. This safety vest is an essential piece of personal protective equipment for workers who need to be easily identifiable on the job

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.