Zoro Homepage

Safety Vest, Type R, Class 2, Mesh, Lime, M

  • Mfr # VZB241PM

  • Zoro # G411468830


product price: $11.49
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB241PM
Zoro #
G411468830
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Safety Vest
Color
Lime
ANSI Type
Type R
ANSI Class
2

Description

The CORDOVA VZB241PM safety vest is designed to increase visibility and protect workers in hazardous environments. This safety vest is Type R and Class 2 rated, meaning it meets requirements for high-visibility apparel. Made with breathable mesh fabric, it ensures comfort and allows air circulation. The lime color enhances visibility, while the size M ensures a proper fit. This safety vest is a reliable choice for construction workers, emergency responders, and other professionals who require enhanced visibility and safety on the job

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.