Zoro Homepage

Safety Vest, Type R, Class 2, Mesh, Lime, XL

  • Mfr # VZB241PXL

  • Zoro # G011468797


product price: $11.49
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB241PXL
Zoro #
G011468797
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
ANSI Type
Type R
ANSI Class
2

Description

The Cordova VZB241PXL Safety Vest is a high-visibility safety vest designed for optimal safety in various work environments. It is classified as Type R and meets the requirements of Class 2 safety vests. The vest is made with a breathable mesh fabric in a vibrant lime color, ensuring excellent visibility in low-light conditions. It is available in XL size, providing a comfortable fit for a range of individuals. This safety vest is an essential piece of personal protective equipment, ideal for construction sites, road work, and other hazardous situations where visibility is key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.