Zoro Homepage

Safety Vest, Type R, Class 2, Mesh, Orange, 4XL

  • Mfr # VZB242P4XL

  • Zoro # G211468276


product price: $12.95
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB242P4XL
Zoro #
G211468276
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Safety Vest
Color
Orange
ANSI Type
Type R
ANSI Class
2

Description

The CORDOVA VZB242P4XL is a high-visibility safety vest designed for maximum protection in hazardous work environments. It is classified as Type R, Class 2, meaning it meets the necessary safety standards for workers who require increased visibility. The vest is made of durable mesh material, ensuring breathability and comfort during use. Its vibrant orange color enhances visibility, making it easily noticeable in low-light conditions. With a size of 4XL, this vest offers a generous fit for larger individuals, ensuring that it can be worn comfortably over work clothing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.